Shop All Safety Cans
Prolube
16 oz. Steel Oil Can
Mfr # 42233
Zoro # G4708273
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 16 oz.
- Can Type Pistol Type
- Includes Spout
- For Use With Liquid Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prolube
- MFR # 42233
- Zoro # G4708273
- Country of Origin India
- Category Safety Cans
Details
Item | Oil Can |
Material | Steel |
Capacity | 16 oz. |
Can Type | Pistol Type |
Includes | Spout |
For Use With Liquid | Oil |
Description
Oil Can,Pistol Type,500mL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Shower/Eyewash Test Kit, Brass (SE-950)
- PORTWEST Anti-Vibration Glove, Med (A790)
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- PROLUBE 10 oz. Steel Oil Can (41431)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120310)
- VP RACING FUELS 3 GAL WHITE VP UTILITY JUG W/ HOSE (4173-CA)
- EAGLE MFG Type 1 Safety Can, Red Galvanized Steel, For Flammables, Includes Funnel, Red, 2 Gallon (UI20FS)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7250230)
- GARAGEBOSS 2 gal Red Plastic Gas Can Gasoline (GB320)
- VP RACING FUELS VP Racing Plastic Utility Jug 5 gal (3582-CA)
- Prolube Safety Cans