Shop All Safety Cans
Prolube
16 oz. Steel Oil Can
Mfr # 41433
Zoro # G4708109
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 16 oz.
- Can Type Pistol Type
- Includes Spout
- For Use With Liquid Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prolube
- MFR # 41433
- Zoro # G4708109
- Country of Origin India
- Category Safety Cans
Details
Item | Oil Can |
Material | Steel |
Capacity | 16 oz. |
Can Type | Pistol Type |
Includes | Spout |
For Use With Liquid | Oil |
Description
Oil Can,PT Type,Steel,500mL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Danger Sign, Moving Machinery, 5in X 3.5in Decal, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-DS-D-35-L-19879-10PK)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/RD)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38ST-KD)
- JUSTRITE 1/4 gal Red Steel Type I Safety Can Flammables (10101)
- NO-SPILL Gas Can Nozzle Assembly (6132)
- EAGLE MFG 1 gal Red Galvanized steel Type I Safety Can Flammables (UI10FS)
- EAGLE MFG 1 gal Red Galvanized Steel Type I Safety Can Flammables (UI10S)
- JUSTRITE 2 gal Green Steel Type II Safety Can Oil (7220420)
- NO-SPILL 5GAL CARB Gas Can (1450)
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50SG)
- Prolube Safety Cans