Shop All Plant & Tree Support
This Product is Discontinued
Prolock
Poly Chain Lock Tree Tie 1/2 In x 250 ft. (Discontinued)
Mfr # 1101
Zoro # G3935312
This Product is Discontinued
Key Features
- Length 250 ft
- Size 250 ft. x 1/2"
- Material Polyethylene
- Color Black
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prolock
- MFR # 1101
- Zoro # G3935312
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 250 ft |
Size | 250 ft. x 1/2" |
Width | 1/2 in |
Details
Item | Chain Lock Tree Tie |
Material | Polyethylene |
Color | Black |
Used For | Tree Care / General Use For Tieing |
Includes | 1-250 Ft. Roll |
Description
Chain Lock Tree Tie, Color Black, Material Polyethylene, Length 250 ft, Used For Tree Care / General Use For Tieing, Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.