Shop All Workbench Accessories
Proline
Writing Shelf, Pull Out, 12" x 18", Lt Gray
Mfr # POWS-A31
Zoro # G1115158
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Depth 18"
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline
- MFR # POWS-A31
- Zoro # G1115158
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 12" |
Depth | 18" |
Details
Item | Writing Shelf,Pull Out,12" x 18",Lt Gray |
Color | Light Gray |
Description
Writing Shelf,Pull Out,12 In. x 18 In.,Lt Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Gray (QED501GY)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Green (QUS241GN)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- COMPONENT HARDWARE Aluminum Snap-In Shelf Support Clip, 7/8" (T30-5132)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- TENNSCO Divider, 12-1/2in.Wx7/64in.D, Steel (WBDD-12)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Putty (CA10361800-07)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blk (ESMR72FL)
- TENNSCO Workbench Shelf, 60in.Wx20in.D, 450 lb. (FS-60)
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- DURHAM MFG Drawer, For Use w/Workbench/Cabinets (177-DRAWER-95)
- Proline Workbench Accessories