Shop All Work Tables
Proline
Workstation, Plastic, Rolled Edge, Blue
Mfr # HD6036P/HDLE-L14-SW806-PF90
Zoro # G1113651
product price: $640.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$640.99
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline
- MFR # HD6036P/HDLE-L14-SW806-PF90
- Zoro # G1113651
- Country of Origin United States
- Category Work Tables
Details
Item | Workstation,Plastic,Rolled Edge,Blue |
Material | Plastic |
Color | Blue |
Description
Workstation,Plastic,Rolled Edge,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot, 15S, 97 In L, 1.5 In W, 3 In H (1530-97)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Clear (QUS220CL)
- QUANTUM STORAGE SYSTEMS 85 lb Hang & Stack Storage Bin, Wire, 16 1/4 in W, 7 in H, 14 1/2 in L, Chrome (QMB550C)
- PROLINE Workstation, Solid Maple, Lt Blue (HD7236M/HDLE-L14)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- PROLINE Workstation, Adj, Plastic, Rolled Edge, Blue (MVSII7230P-L14-SW806-PF90)
- PROLINE Workstation, Ergo, Plastic, Lt Blue (EL7230P-L14-SW806-BLT)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 60"Wx18"D (VTTOB-1860)
- PHILLOCRAFT Adj Work Table Add-On, Lam, 48"W, 42"D (42"L ADD-ON)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx24"D (VTTR-8424)
- Proline Work Tables