Shop All Work Tables
Proline
Workstation, Ergo, Stainless Steel, Beige
Mfr # ELH7230S-H11
Zoro # G1115733
product price: $2,273.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,273.99
Free 30-Day Returns
Key Features
- Workbench/Table Frame Material Stainless Steel
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline
- MFR # ELH7230S-H11
- Zoro # G1115733
- Country of Origin United States
- Category Work Tables
Details
Item | Workstation,Ergo,Stainless Steel,Lt Beige |
Workbench/Table Frame Material | Stainless Steel |
Color | Beige |
Description
Workstation,Ergo,Stainless Steel,Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 3 in H, 7-3/8 in L, Red (QUS236RD)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 11 5/8 in L, Red (QSB809RD)
- PROLINE Workstation, Ergo, Plastic, Lt Blue (EL7230P-L14-SW806-BLT)
- PROLINE Workstation, Solid Maple, Lt Blue (HD7236M/HDLE-L14)
- PROLINE Workstation, Adj, Plastic, Rolled Edge, Blue (MVSII7230P-L14-SW806-PF90)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 36" (MTH30366PHBKAH)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36)
- AMGOOD 30 in. x 72 in. Open Base Stainless Steel Metal Table (WT-3072-RCB-Z)
- Proline Work Tables