Shop All Ball Valves
Proline Series
Pack Gland Valve, Ips 3/8" PK15
Mfr # 107-822NL
Zoro # G7820465
product price: $5.49
/ea
Sold in multiples of 15 for $82.35
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Body Style Inline
- Connection Type IPS
- Standard NSF/ANSI 65-G; CSA; UL; FM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 107-822NL
- Zoro # G7820465
- UPC # 032888118713
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Body Material | Brass |
Body Style | Inline |
Connection Type | IPS |
Standard | NSF/ANSI 65-G; CSA; UL; FM |
Item | Pack Gland Valve,Ips 3/8" |
Max. Pressure | 600 psi |
Handle Type | Lever |
Valve Structure | Full Port |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Description
Pack Gland Valve,Ips 3/8 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER WORKER Water Heater Expansion Tank Amtrol Steel 15-in H X 11.5-in W (G12L)
- ZORO SELECT Socket x Socket x Socket Cast Iron 1/4 in Bend Side Opening (220236)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK1-375V)
- K-FLEX USA 5/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068058)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- PROLINE SERIES Ball Valve, Fp 600, Ips 3/4" PK15 (107-404NL)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 4" PK4 (107-641)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 3/4" PK5 (107-634)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40, Ips 1" PK5 (107-135)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa, 1/2" PK10 (110-523)
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1.5-316)
- Proline Series Ball Valves