Shop All Ball Valves
Proline Series
Pack Gland Valve, Ips 3/4" PK10
Mfr # 107-824TNL
Zoro # G7820429
product price: $13.75
/ea
Sold in multiples of 10 for $137.50
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
$137.50
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Body Style Inline
- Valve Structure Full Port
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 107-824TNL
- Zoro # G7820429
- UPC # 032888118744
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Valve Structure | Full Port |
Item | Pack Gland Valve,Ips 3/4" |
Ball Valve Product Group | Manual |
Standard | NSF/ANSI 65-G; CSA; UL; FM |
Connection Type | IPS |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 600 psi |
Handle Type | T-handle |
Description
Pack Gland Valve,Ips 3/4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MOQ7)
- WORLDWIDE SOURCING Elbow Street 90Deg Galv 1-1/4 (6-1-1/4G)
- ZORO SELECT 3" x 2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRX6)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9898-375-005)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 3/4" PK5 (107-634)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 1-1/4" PK5 (107-636)
- PROLINE SERIES Ball Valve, Stop and Waste, Ips 1" PK15 (107-755NL)
- PROLINE SERIES Schedule Ball Valve, Pvc, 80, Ips 1-1/2" PK4 (107-607)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 4" PK4 (107-641)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-150)
- Proline Series Ball Valves