Shop All Gas Cocks
Proline Series
Gas Straight Flare x Fip, 1/2 x 3/4" PK10
Mfr # 114-544
Zoro # G7819205
product price: $11.79
/ea
Sold in multiples of 10 for $117.90
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
$117.90
Free 30-Day Returns
Key Features
- Pipe Size 1/2" x 3/4"
- Body Material Brass
- Connection Type Flare X FIP
- Body Style Straight
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 114-544
- Zoro # G7819205
- UPC # 032888145443
- Country of Origin Italy
- Category Gas Cocks
Dimensions
Pipe Size | 1/2" x 3/4" |
Details
Item | Gas Straight Flare x FIP,1/2" x 3/4" |
Body Material | Brass |
Connection Type | Flare X FIP |
Body Style | Straight |
Handle Type | Lever |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Standard | CSA |
Description
Gas Straight Flare x FIP,1/2 In. x 3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (1MPN7)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-BL)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP4.0)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BV)
- PRO-FLEX Valve 1/2In Fip X Fip 1 Piece (PFGVO-F12B)
- THRIFCO PLUMBING 1/2 Inch IPS Brass Full Bore Valve (6415042)
- PRO-FLEX Valve 1/2In Fip X Fip (PFGV-F12B)
- THRIFCO PLUMBING 1-1/4 Inch IPS Brass Full Bore Valve (6415045)
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" (N01028)
- Proline Series Gas Cocks