Shop All Gas Cocks
Proline Series
Gas Csa Flare x Fip, 3/8 x 1/2" PK10
Mfr # 114-522
Zoro # G7819318
product price: $6.85
/ea
Sold in multiples of 10 for $68.50
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Connection Type Flare X FIP
- Body Style Straight
- Standard CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 114-522
- Zoro # G7819318
- UPC # 032888145221
- Country of Origin Italy
- Category Gas Cocks
Dimensions
Pipe Size | 3/8" |
Details
Item | Gas Csa Flare x FIP 3/8" x 1/2" |
Body Material | Brass |
Connection Type | Flare X FIP |
Body Style | Straight |
Standard | CSA |
Handle Type | Lever |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Description
Gas Csa Flare x FIP 3/8 In. x 1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 50Sediment Cartridge HeavyDuty20", 50Micron, (RS18-20-SC-S18)
- THRIFCO PLUMBING 1/2 Inch Male Thread x Slip PVC Adapter SCH 40 (8113166)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- ELKAY Elkay Cartridge (P29248)
- THRIFCO PLUMBING 2 Inch CXC Brass Full Bore Valve (6415039)
- PRO-FLEX Valve 3/4In Mip X Csst Direct (PFGV-PF34MB)
- THRIFCO PLUMBING 1-1/4 Inch IPS Brass Full Bore Valve (6415045)
- THRIFCO PLUMBING 1/2 Inch IPS Brass Full Bore Valve (6415042)
- PRO-FLEX Valve 1/2In Fip X Fip (PFGV-F12B)
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" (N01028)
- Proline Series Valves