Shop All Gas Cocks
Proline Series
Gas Cock Tee Handle Csa, 3/4" PK10
Mfr # 111-524
Zoro # G7820605
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Connection Type FPT x FPT
- Body Style Inline
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 111-524
- Zoro # G7820605
- UPC # 032888115248
- Country of Origin Italy
- Category Gas Cocks
Dimensions
Pipe Size | 3/4" |
Details
Item | Gas Cock Tee Handle,Csa,3/4" |
Body Material | Brass |
Connection Type | FPT x FPT |
Body Style | Inline |
Ball Valve Product Group | Manual |
Standard | CSA; UL |
Handle Type | T-handle |
Ball Valve Basic Body Material | Brass |
Description
Gas Cock Tee Handle,Csa,3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-BG3C-S, Compatible to Water Filters (1PK) Made by AFC (AFC-BG3C-S-1p-16893)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", SS (300C-90SS)
- PROSOURCE Qwik Elbow 3X3 (QL-300)
- SLOAN Sensor Assembly, Faucet (SFP-34)
- PRO-FLEX Valve 1/2In Fip X Fip (PFGV-F12B)
- PRO-FLEX Valve 1/2In Fip X Fip 1 Piece (PFGVO-F12B)
- THRIFCO PLUMBING 1/2 Inch IPS Brass Full Bore Valve (6415042)
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" (N01028)
- THRIFCO PLUMBING 1-1/4 Inch IPS Brass Full Bore Valve (6415045)
- Proline Series Gas Cocks