Shop All Gas Cocks
Proline Series
Gas Cock Tee Handle Csa, 1/2" PK10
Mfr # 111-523
Zoro # G7820611
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
$97.90
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Connection Type FPT x FPT
- Body Style Inline
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 111-523
- Zoro # G7820611
- UPC # 032888115231
- Country of Origin Italy
- Category Gas Cocks
Dimensions
Pipe Size | 1/2" |
Details
Item | Gas Cock Tee Handle,Csa,1/2" |
Body Material | Brass |
Connection Type | FPT x FPT |
Body Style | Inline |
Ball Valve Product Group | Manual |
Standard | CSA; UL |
Handle Type | T-handle |
Ball Valve Basic Body Material | Brass |
Description
Gas Cock Tee Handle,Csa,1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY SS, 18-3/4x16-5/8x1" Bottom Grid (LKWOBG2118SS)
- 3M AQUA-PURE Filter Housing, 14 1/8" H, 7 1/8" Dia (AP801T)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size (429007BC)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 3 in Pipe Size (06366)
- THRIFCO PLUMBING 2 Inch CXC Brass Full Bore Valve (6415039)
- PRO-FLEX Valve 1/2In Fip X Fip (PFGV-F12B)
- THRIFCO PLUMBING 1-1/4 Inch IPS Brass Full Bore Valve (6415045)
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" (N01028)
- THRIFCO PLUMBING 1/2 Inch IPS Brass Full Bore Valve (6415042)
- PRO-FLEX Valve 3/4In Mip X Csst Direct (PFGV-PF34MB)
- Proline Series Valves