Shop All Gas Cocks
Proline Series
Gas Cock Tee Handle Csa, 1" PK6
Mfr # 111-525
Zoro # G7820760
product price: $26.95
/ea
Sold in multiples of 6 for $161.70
Item requires special delivery charges. A $13.33 per item surcharge will be applied.
$161.70
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Brass
- Connection Type FPT x FPT
- Body Style Inline
- Standard CSA; UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 111-525
- Zoro # G7820760
- UPC # 032888115255
- Country of Origin Italy
- Category Gas Cocks
Dimensions
Pipe Size | 1" |
Details
Item | Gas Cock Tee Handle,Csa,1" |
Body Material | Brass |
Connection Type | FPT x FPT |
Body Style | Inline |
Standard | CSA; UL |
Handle Type | T-handle |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Description
Gas Cock Tee Handle,Csa,1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Male Flare Low Lead Brass Union (704042-06)
- ARROWHEAD BRASS STEM ASSMBLY HOT&CLD 8"" (PK8008)
- ASI GLOBAL PARTITIONS Zamac Stop & Keeper Use W/Polymer Partition (40-8562308)
- ZORO SELECT 1/4" MNPT Galvanized Hex Head Plug (1MPL4)
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" (N01028)
- THRIFCO PLUMBING 1-1/4 Inch IPS Brass Full Bore Valve (6415045)
- THRIFCO PLUMBING 1/2 Inch IPS Brass Full Bore Valve (6415042)
- THRIFCO PLUMBING 2 Inch CXC Brass Full Bore Valve (6415039)
- PRO-FLEX Valve 3/4In Mip X Csst Direct (PFGV-PF34MB)
- PRO-FLEX Valve 1/2In Fip X Fip (PFGV-F12B)
- Proline Series Valves