Shop All Gas Cocks
Proline Series
Gas Cock Csa Flare x Fip, 1/2" PK10
Mfr # 114-523
Zoro # G7820690
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Connection Type Flare X FIP
- Body Style Straight
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proline Series
- MFR # 114-523
- Zoro # G7820690
- UPC # 032888145238
- Country of Origin Italy
- Category Gas Cocks
Dimensions
Pipe Size | 1/2" |
Details
Item | Gas Cock,Csa,Flare x FIP,1/2" |
Body Material | Brass |
Connection Type | Flare X FIP |
Body Style | Straight |
Ball Valve Basic Body Material | Brass |
Handle Type | Lever |
Standard | CSA |
Ball Valve Product Group | Manual |
Description
Gas Cock,Csa,Flare x FIP,1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3106 53 00)
- ZORO SELECT 304SS Perforated Hanging Strap, 10 ft. L (24SS10-10)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 1 1/2 in Pipe Size (829-337FB)
- IN-SINK-ERATOR Insinkerator Dispenser Filter, PK2 (F201R)
- THRIFCO PLUMBING 2 Inch CXC Brass Full Bore Valve (6415039)
- PRO-FLEX Valve 1/2In Fip X Fip (PFGV-F12B)
- PRO-FLEX Valve 3/4In Mip X Csst Direct (PFGV-PF34MB)
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" (N01028)
- THRIFCO PLUMBING 1/2 Inch IPS Brass Full Bore Valve (6415042)
- THRIFCO PLUMBING 1-1/4 Inch IPS Brass Full Bore Valve (6415045)
- Proline Series Gas Cocks