Shop All Gas Cocks
Proline Series
Gas Cock Csa Flare 5/8" PK10
Mfr # 116-504
Zoro # G7820681
product price: $12.19
/ea
Sold in multiples of 10 for $121.90
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
$121.90
Free 30-Day Returns
Key Features
- Pipe Size 5/8"
- Connection Type Flare x Flare
- Body Style Inline
- Ball Valve Product Group Manual
- Standard CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 116-504
- Zoro # G7820681
- UPC # 032888165045
- Country of Origin Italy
- Category Gas Cocks
Dimensions
Pipe Size | 5/8" |
Details
Item | Gas Cock,Csa,Flare,5/8" |
Connection Type | Flare x Flare |
Body Style | Inline |
Ball Valve Product Group | Manual |
Standard | CSA |
Valve Structure | 1 Piece |
Handle Type | Lever |
Description
Gas Cock,Csa,Flare,5/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Sink Clip Under Mount Metal Kit, Replaces Danco 10530 A (4400417)
- ILC Replacement for Clearchoice Wf-290 Filter, PK 2 (WF-290)
- BONOMI 3/4" Deadman Handle Brass Ball Valve (250NSRL-3/4)
- BANJO Manual 2-Way Ball Valve, Barb, Polypro (LVHB050V)
- THRIFCO PLUMBING 1-1/4 Inch IPS Brass Full Bore Valve (6415045)
- THRIFCO PLUMBING 1/2 Inch IPS Brass Full Bore Valve (6415042)
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" (N01028)
- PRO-FLEX Valve 1/2In Fip X Fip (PFGV-F12B)
- THRIFCO PLUMBING 2 Inch CXC Brass Full Bore Valve (6415039)
- PRO-FLEX Valve 3/4In Mip X Csst Direct (PFGV-PF34MB)
- Proline Series Gas Cocks