Shop All Gas Cocks
Proline Series
Gas Cock Csa Flare, 3/8" PK10
Mfr # 116-502
Zoro # G7820736
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
$81.90
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Connection Type Flare x Flare
- Body Style Inline
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 116-502
- Zoro # G7820736
- UPC # 032888165021
- Country of Origin Italy
- Category Gas Cocks
Dimensions
Pipe Size | 3/8" |
Details
Item | Gas Cock,Csa,Flare,3/8" |
Body Material | Brass |
Connection Type | Flare x Flare |
Body Style | Inline |
Handle Type | Lever |
Ball Valve Basic Body Material | Brass |
Standard | CSA |
Ball Valve Product Group | Manual |
Description
Gas Cock,Csa,Flare,3/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-119)
- EZ-FLO EASTMAN Water Heater Conn 3/4Fx3/4X24 (0437124)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500359567)
- LEGEND VALVE 1-1/2 T5500LWNL LOCWING CURB S (314-267NL)
- PRO-FLEX Valve 1/2In Fip X Fip 1 Piece (PFGVO-F12B)
- THRIFCO PLUMBING 1-1/4 Inch IPS Brass Full Bore Valve (6415045)
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" (N01028)
- THRIFCO PLUMBING 1/2 Inch IPS Brass Full Bore Valve (6415042)
- PRO-FLEX Valve 1/2In Fip X Fip (PFGV-F12B)
- Proline Series Gas Cocks