Shop All Ball Valves
Proline Series
Gas Ball Valve Csa Flare x Mip, 1/2"x1/2" PK10
Mfr # 116-513
Zoro # G7820727
product price: $10.19
/ea
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" x 1/2"
- Body Style Inline
- Handle Type Lever
- Connection Type Flare X MIP
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 116-513
- Zoro # G7820727
- UPC # 032888165137
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8" x 1/2" |
Details
Body Style | Inline |
Handle Type | Lever |
Connection Type | Flare X MIP |
Item | Gas Ball Valve,Csa,Flare x MIP,1/2"x1/2" |
Ball Valve Product Group | Manual |
Standard | CSA |
Description
Gas Ball Valve,Csa,Flare x MIP,1/2 In.x1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Reveal Quiet-Close With Grip-Tigh (4008-7)
- OATEY TUB BOX STD 13""X13"" (34080)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048358)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Round, White (GR3700SC-001)
- PROLINE SERIES Ball Valve, Stop and Waste, Ips 1" PK15 (107-755NL)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- PROLINE SERIES Schedule Ball Valve, Pvc, 80, Ips 1/2" PK10 (107-603)
- PROLINE SERIES Schedule Ball Valve, Pvc, 80, Ips 1-1/2" PK4 (107-607)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40, Ips 1" PK5 (107-135)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 4" PK4 (107-641)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-50NL)
- Proline Series Valves