Shop All Ball Valves
Proline Series
Ball Valve, Pex Connection 3/8" PK10
Mfr # 107-342NL
Zoro # G7820246
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
$59.90
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Body Style Inline
- Connection Type PEX
- Valve Structure Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 107-342NL
- Zoro # G7820246
- UPC # 032888156807
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Body Material | Brass |
Body Style | Inline |
Item | Ball Valve,PEX 3/8" |
Connection Type | PEX |
Valve Structure | Full Port |
Handle Type | Lever |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 600 psi |
Standard | NSF/ANSI 65-G |
Ball Valve Product Group | Manual |
Description
Ball Valve,PEX 3/8 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT SS Coupling (4307000062)
- PROPLUS Diverter Stem Assembly for Pfister Brass (163311)
- SLOAN Crown 186-1 Smo M Flush Valve (3122620)
- AMERICAN STANDARD Spray Pekoe-2.2 Gpm-Ch (M962683-002220A)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 4" PK4 (107-641)
- PROLINE SERIES Ball Valve, Stop and Waste, Ips 1" PK15 (107-755NL)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 3/4" PK5 (107-634)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa 3/4" PK10 (110-524)
- PROLINE SERIES Ball Valve, Compression Act, Cpvc, Cts 3/4" PK5 (107-124)
- PROLINE SERIES Ball Valve, Fp 600, Ips 3/4" PK15 (107-404NL)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, Full Port, S/T (TBH1050ASTV0000)
- Proline Series Valves