Shop All Ball Valves
Proline Series
Ball Valve, Pex Connection 1/2" PK10
Mfr # 107-343NL
Zoro # G7820176
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 107-343NL
- Zoro # G7820176
- UPC # 032888156906
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Ball Valve Product Group | Manual |
Connection Type | PEX |
Ball Valve Basic Body Material | Brass |
Handle Type | Lever |
Valve Structure | Full Port |
Item | Ball Valve,PEX 1/2" |
Max. Pressure | 600 psi |
Standard | NSF/ANSI 65-G |
Description
Ball Valve,PEX 1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Apollo APPB10034 Cross-Linked PEX-B Pipe, 3/4 in, 100 ft L, Blue (APPB10034)
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain (K-2005-0)
- KOHLER Kit, Drain (1461694-BL)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR17211)
- PROLINE SERIES Schedule Ball Valve, Pvc, 80, Ips 1/2" PK10 (107-603)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 4" PK4 (107-641)
- PROLINE SERIES Ball Valve, Fp 600, Ips 3/4" PK15 (107-404NL)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 3/4" PK5 (107-634)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa 3/4" PK10 (110-524)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77C20427A)
- Proline Series Ball Valves