Shop All Ball Valves
Proline Series
Ball Valve, Pex Connection 1" PK6
Mfr # 107-345NL
Zoro # G7820200
product price: $12.69
/ea
Sold in multiples of 6 for $76.14
$76.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Brass
- Body Style Inline
- Max. Pressure 600 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 107-345NL
- Zoro # G7820200
- UPC # 032888118690
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Brass |
Body Style | Inline |
Max. Pressure | 600 psi |
Handle Type | Lever |
Valve Structure | Full Port |
Standard | NSF/ANSI 65-G |
Ball Valve Product Group | Manual |
Connection Type | PEX |
Item | Ball Valve,PEX 1" |
Ball Valve Basic Body Material | Brass |
Description
Ball Valve,PEX 1 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- KOHLER Cold Ceramic Valve, Replacement (1000187)
- ELKAY Avado Single Lever Filtered Beverage Faucet Chrome (LKAV71FCR)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- PROLINE SERIES Schedule Ball Valve, Pvc, 80, Ips 1/2" PK10 (107-603)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40, Ips 1" PK5 (107-135)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 3/4" PK5 (107-634)
- PROLINE SERIES Ball Valve, Fp 600, Ips 3/4" PK15 (107-404NL)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- PROLINE SERIES Ball Valve, Compression Act, Cpvc, Cts 3/4" PK5 (107-124)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7150401)
- Proline Series Ball Valves