Shop All Ball Valves
Proline Series
Ball Valve, Nickel, Ips 3/4" PK10
Mfr # 107-004NL
Zoro # G7820079
product price: $16.15
/ea
Sold in multiples of 10 for $161.50
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
$161.50
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Forged Brass
- Body Style Inline
- Connection Type IPS
- Valve Structure Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 107-004NL
- Zoro # G7820079
- UPC # 032888118324
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Connection Type | IPS |
Valve Structure | Full Port |
Handle Type | Lever |
Max. Pressure | 600 psi |
Ball Valve Basic Body Material | Brass |
Standard | UL; FM; SP |
Ball Valve Product Group | Manual |
Item | Ball Valve,Nickel,Ips 3/4" |
Description
Ball Valve,Nickel,Ips 3/4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Reducing Coupling, Grooved, 3 x 2 1/2 in (0390009389)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3597LF-MPU)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1" Wall (690444)
- ZORO SELECT Cover Plate, 14" x 8", Acrylic, Chrome (34041)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- PROLINE SERIES Ball Valve, Stop and Waste, Ips 1" PK15 (107-755NL)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa 3/4" PK10 (110-524)
- PROLINE SERIES Schedule Ball Valve, Pvc, 80, Ips 1-1/2" PK4 (107-607)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 1-1/4" PK5 (107-636)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa, 1/2" PK10 (110-523)
- EVERFLOW 3/8'' and 1/2'' Stem Extension for Ball Valve, Brass 1/4'', (STEX1-NL)
- Proline Series Ball Valves