Shop All Ball Valves
Proline Series
Ball Valve, Nickel, Ips 1/8" PK20
Mfr # 107-000NL
Zoro # G7820009
product price: $6.99
/ea
Sold in multiples of 20 for $139.80
$139.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Body Material Forged Brass
- Body Style Inline
- Valve Structure Full Port
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 107-000NL
- Zoro # G7820009
- UPC # 032888118669
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Valve Structure | Full Port |
Item | Ball Valve,Nickel,Ips 1/8" |
Handle Type | Lever |
Connection Type | IPS |
Ball Valve Product Group | Manual |
Standard | UL; FM; SP |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 600 psi |
Description
Ball Valve,Nickel,Ips 1/8 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In., FNPT (1176 3/4)
- ZORO SELECT 4" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L4.0)
- LEGEND VALVE 1 T4350 NO LEAD COMP X MIP CPL (313-145NL)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4Z-MB4LPFA-BP)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40, Ips 1" PK5 (107-135)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa, 1/2" PK10 (110-523)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- PROLINE SERIES Schedule Ball Valve, Pvc, 80, Ips 1-1/2" PK4 (107-607)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa 3/4" PK10 (110-524)
- PROLINE SERIES Ball Valve, Stop and Waste, Ips 1" PK15 (107-755NL)
- LEGEND VALVE 1" T2005 NL MIP x PEX BALL VLV (101-592NL)
- Proline Series Valves