Shop All Ball Valves
Proline Series
Ball Valve, Full Port, 600, Cxc, 3/4" PK15
Mfr # 107-454NL
Zoro # G7820298
product price: $10.45
/ea
Sold in multiples of 15 for $156.75
$156.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Standard CSA; UL; FM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 107-454NL
- Zoro # G7820298
- UPC # 032888110359
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Ball Valve Product Group | Manual |
Standard | CSA; UL; FM |
Max. Pressure | 600 psi |
Handle Type | Lever |
Valve Structure | Full Port |
Connection Type | CXC |
Item | Ball Valve,Full Port,600,C x C 3/4" |
Ball Valve Basic Body Material | Brass |
Description
Ball Valve,Full Port,600,C x C 3/4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Robe Hook, Polished Chrome (LG-RH1 26)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Nickel (26284-BN)
- LEGEND VALVE 1-1/2 PEX X 1-1/2 MNPT ADAPTER (460-769NL)
- GC VALVES Rebuild kit, S21 series, 1 1/4 & 1 1/2" brass, buna elastomerics, AC (KS211AF02N5GJ2)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40, Ips 1" PK5 (107-135)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 3/4" PK5 (107-634)
- PROLINE SERIES Schedule Ball Valve, Pvc, 80, Ips 1-1/2" PK4 (107-607)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 1-1/4" PK5 (107-636)
- PROLINE SERIES Ball Valve, Fp 600, Ips 3/4" PK15 (107-404NL)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa 3/4" PK10 (110-524)
- BONOMI 1" NPT Brass Ball Valve 3-Way (365N-1)
- Proline Series Ball Valves