Shop All Ball Valves
Proline Series
Ball Valve, Full Port, 600, Cxc, 1" PK10
Mfr # 107-455NL
Zoro # G7820410
product price: $16.15
/ea
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Brass
- Body Style Inline
- Valve Structure Full Port
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 107-455NL
- Zoro # G7820410
- UPC # 032888110724
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Brass |
Body Style | Inline |
Item | Ball Valve,Full Port,600,C x C 1" |
Valve Structure | Full Port |
Ball Valve Basic Body Material | Brass |
Standard | CSA; UL; FM |
Handle Type | Lever |
Max. Pressure | 600 psi |
Connection Type | CXC |
Ball Valve Product Group | Manual |
Description
Ball Valve,Full Port,600,C x C 1 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3/4" Aluminum Part A (3E07AAL)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-L9E35ABCP)
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, Welded (T4BNF04)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 2" NPT Male (ZUSA-PF-5645)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 3/4" PK5 (107-634)
- PROLINE SERIES Ball Valve, Stop and Waste, Ips 1" PK15 (107-755NL)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 4" PK4 (107-641)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 1-1/4" PK5 (107-636)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa 3/4" PK10 (110-524)
- LEGEND VALVE 1/2" T-1002LD BALL VALVE (101-613)
- Proline Series Ball Valves