Shop All Ball Valves
Proline Series
Ball Valve, Fp 600, Ips 3/4" PK15
Mfr # 107-404NL
Zoro # G7820228
product price: $15.15
/ea
Sold in multiples of 15 for $227.25
$227.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 107-404NL
- Zoro # G7820228
- UPC # 032888118706
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Item | Ball Valve,Full Port,600,Ips 3/4" |
Ball Valve Product Group | Manual |
Handle Type | Lever |
Max. Pressure | 600 psi |
Ball Valve Basic Body Material | Brass |
Valve Structure | Full Port |
Standard | CSA; UL; FM |
Connection Type | IPS |
Description
Ball Valve,Full Port,600,Ips 3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (Z82300-XL-3M)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 2" Handle (LK800GN08T6)
- ZORO SELECT Coupling, 6", 150,304, Thrd Heavy (4381030520)
- SIAM 3/4 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-12)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 1-1/4" PK5 (107-636)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 3/4" PK5 (107-634)
- PROLINE SERIES Schedule Ball Valve, Pvc, 80, Ips 1-1/2" PK4 (107-607)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40, Ips 1" PK5 (107-135)
- PROLINE SERIES Ball Valve, Stop and Waste, Ips 1" PK15 (107-755NL)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 4" PK4 (107-641)
- POWERMATE Ball Valve, 3/4" Fx3/4" M (073-0029RP)
- Proline Series Valves