Shop All Check Valves
Proline Series
3/4" Inline Check Valve PK48
Mfr # 101-304NL
Zoro # G7819570
product price: $24.19
/ea
Sold in multiples of 48 for $1,161.12
$1,161.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type IPS
- Body Material Brass
- Max. Pressure 200 psi
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 101-304NL
- Zoro # G7819570
- UPC # 032888118003
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | IPS |
Body Material | Brass |
Item | Check Valve |
Max. Pressure | 200 psi |
Material of Construction | Brass |
Description
Check In Line Valve,Ips 3/4 In.,No Lead
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2" x 1-1/4" Pipe Size (1VGF6)
- DELTA Shower Trim (T14232-RB)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 3" (R18014)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1055SSC 000)
- NDS 1" FNPT PVC Swing Check Valve (1520-10F)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV110)
- BONOMI 1/4" NPT Stainless Steel Spring Check Valve (S800-1/4)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- BONOMI 2" Double Door Check Valve (NC150E-2)
- Proline Series Check Valves