Shop All Foot Valves
Proline Series
3/4" Brass Foot Valve PK6
Mfr # 101-324NL
Zoro # G7819415
product price: $12.19
/ea
Sold in multiples of 6 for $73.14
$73.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Size 3/4"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline Series
- MFR # 101-324NL
- Zoro # G7819415
- UPC # 032888181229
- Country of Origin China
- Category Foot Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Item | Foot Valve |
Body Material | Brass |
Material of Construction | Brass |
Description
Foot Valve,Brass,3/4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Rubber, Black/Rubber Finish, Lavatory/Kitchen, Washer (1PNW2)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 4" (4319002316)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7010510)
- SAFE-T-SEAL Test Plug w/Pressure Valve, Rubber, 4" Sz (TTMP-4WF)
- PROLINE SERIES 1" Brass Foot Valve PK6 (101-325NL)
- DIXON 6" Threaded Cast Iron Foot Valve (DFVS60)
- DIXON 3" Threaded Cast Iron Foot Valve (DFVS35)
- B & K FOOT VALVE 1.5"" LF (FV-6TLF)
- CAMPBELL 3/4" FNPT Low Lead Brass Spring Foot Valve (FV-3TLF)
- SIMMONS 1-1/4" NPT Bronze Foot Valve (454SB)
- BRADY 1-1/4" FNPT Acetal Spring Foot Valve (SFV-125)
- Proline Series Valves