Shop All Workbenches
Proline
Complete Packaging Work Bench, 72" W, 30" to 36" Height
Mfr # CPB7230P-A31-SW806-PF90
Zoro # G1115453
product price: $2,156.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,156.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Color Gray
- Depth 30"
- Height 30" to 36"
- Edge Type Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline
- MFR # CPB7230P-A31-SW806-PF90
- Zoro # G1115453
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 30" to 36" |
Details
Item | Complete Packaging Work Bench |
Workbench/Work Table Type | Work Benches |
Color | Gray |
Edge Type | Roll |
Description
Complete Pack Bench,Plast,Roll Edge,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO White Stacking & Nesting Tote Tub, Plastic (6921)
- SALSBURY INDUSTRIES 22 3/4 in W, 8 3/4 in Silver (19158-15ARC)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- NATIONAL HARDWARE 4.75 in. L Powder Coated Gray Steel Handy Hook 30 lb. cap. , 2PK (N112-046)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- GLOBAL EQUIPMENT Standard Steel Riser, 48"W x 10-1/2"D, Black (254740BK)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- GLOBAL EQUIPMENT Pegboard Panel Kit, 36"W, Blue (249716BL)
- GLOBAL EQUIPMENT 60 x 30 Pedestal Workbench - 4 Drawers, Maple Block Square Edge - Gray (607676)
- PIG PIG Drain 'N Contain Workbench 54.5" L x 27.5" W x 53" H (PAK399)
- Proline Workbenches