Shop All Workbenches
Proline
Complete Packaging Work Bench, 60" W, 30" to 36" Height
Mfr # CPB6030C-A31-SW837-PF90
Zoro # G1115383
product price: $2,039.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,039.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Color Gray
- Depth 30"
- Height 30" to 36"
- Edge Type Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline
- MFR # CPB6030C-A31-SW837-PF90
- Zoro # G1115383
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 30" to 36" |
Details
Item | Complete Packaging Work Bench |
Workbench/Work Table Type | Work Benches |
Color | Gray |
Edge Type | Rolled |
Description
Complete Pack Bench,ESD,Rolled Edge,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga. 6 in. L 160 lb (180 WH 6)
- UNEX FLOW CELL Starter Gravity Flow Rack, 72 in D, 72 in W, 4 Shelves, Blue (FC99SR72724-S)
- KNAPE & VOGT White Steel Bracket 16 Ga. 18-1/2 in. L 225 lb (182 WH 18.5)
- WHITMOR Add-On Skirt Hanger Set3 (6021-181-D)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- GLOBAL EQUIPMENT Pivot Arm For 12" Diameter Fan, 23"L, Black (493572)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Tan (318902TN)
- PRO-LINE Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (HD7230P/H11/HDLE)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Black (254635CBK)
- Proline Workbenches