Shop All Workbenches
Proline
Complete Pack Bench, Stainless Steel, Gray
Mfr # CPB7230S-A31
Zoro # G1115517
product price: $2,526.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,526.99
Free 30-Day Returns
Key Features
- Color Gray
- Workbench/Table Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline
- MFR # CPB7230S-A31
- Zoro # G1115517
- Country of Origin United States
- Category Workbenches
Details
Item | Complete Pack Bench,Stainless Steel,Lt Gray |
Color | Gray |
Workbench/Table Frame Material | Stainless Steel |
Description
Complete Pack Bench,Stainless Steel,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- RUBBERMAID SHELF MESH 36""X16"" WHT (41642)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- GLOBAL EQUIPMENT 60 x 30 Pedestal Workbench - 3 Drawers Cabinet, Shop Top Square Edge Gray (300737)
- NEXEL 48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf (319055)
- BENCHPRO Kennedy Series Work Bench, Laminate, 48" W, 30" Height, 6600 lb., Straight (KF3048)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Tan (318902TN)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- GLOBAL INDUSTRIAL Complete Industrial Workbench With Plastic Laminate Square Edge, 60in x 30in (606929)
- Proline Workbenches