Shop All Workbench Accessories
Proline
Cantilever Shelf, 18" x 72", Plastic, Gray
Mfr # CSPL1872P-A31-SW806-BLT
Zoro # G1114990
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72"
- Depth 18"
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proline
- MFR # CSPL1872P-A31-SW806-BLT
- Zoro # G1114990
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72" |
Depth | 18" |
Details
Item | Cantilever Shelf,18" x 72",Plastic,Gray |
Material | Plastic |
Color | Gray |
Description
Cantilever Shelf,18 In. x 72 In.,Plastic,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 120 Inch Pallet Rack Beam, Slotted 5610 lbs cap 2Pcs (711276)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT612K)
- ECONOCO Rectangular Table, 60"W x 42"H, Brown (WD3RTMP)
- ECONOCO Tower Ladder System 73" H, Black (A306/B)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- GLOBAL INDUSTRIAL Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black (606964BK)
- BUILDPRO Strong Hand Tools Ball Lock Bolt Kit (TMS5101)
- GLOBAL INDUSTRIAL Lower Shelf Kit with Removable Dividers 72W, Blue (606966)
- TENNSCO Lower Shelf, 48 W x 14 D x 1 in. H, Gray (S-48)
- GLOBAL INDUSTRIAL Adjustable Dividers, 3PK (520CP60)
- Proline Workbench Components