Shop All Workbench Accessories
Proline
Cantilever Shelf, 18" x 72", Plastic, Beige
Mfr # CSPL1872P-H11-SW806-BLT
Zoro # G1115033
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72"
- Depth 18"
- Material Plastic
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proline
- MFR # CSPL1872P-H11-SW806-BLT
- Zoro # G1115033
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72" |
Depth | 18" |
Details
Item | Cantilever Shelf,18" x 72",Plastic,Beige |
Material | Plastic |
Color | Beige |
Description
Cantilever Shelf,18 In. x 72 In.,Plastic,Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins (DCM48-BDLP-168-1795)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 17 7/8 in L, Red (QSB204RD)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 18-1/2 (21VG33)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Gray (HDLE-6-A31)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- GEDORE Machine Workbench Clamp (137 MSP)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Dove Gray (EA10361800-05)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- TENNSCO Recessed Handle, Painted Steel (LRH-2)
- Proline Workbench Accessories