Shop All Workbench Accessories
Proline
Cantilever Shelf, 18" x 72", ESD, Lt Gray
Mfr # CSPL1872C-A31-SW837-BLT
Zoro # G1115051
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72"
- Depth 18"
- Material ESD
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proline
- MFR # CSPL1872C-A31-SW837-BLT
- Zoro # G1115051
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72" |
Depth | 18" |
Details
Item | Cantilever Shelf,18" x 72",ESD,Lt Gray |
Material | ESD |
Color | Light Gray |
Description
Cantilever Shelf,18 In. x 72 In.,ESD,Lt Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Heavy Duty Shelf Bracket, Black, 125 Lb (RP-0099-8BK)
- KNAPE & VOGT 10 DBL Shelf Bracket (BK-0102)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GDRP34W)
- WESCO Economical Standard Drum Lifter/Dispenser, VDL-55 (278750)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- BOSTONTEC Steel Bin Rail, 4"h x 30"w, 40 lb cap, Black (BR0429 - B)
- GLOBAL INDUSTRIAL Bin Rail for Workbench, 48W, Blue (606941)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Blue (B72)
- TENNSCO Electrical Shelf Riser, 72x10-1/2x12, Gray (RE-1072 MED GREY)
- GLOBAL INDUSTRIAL Upper Shelf Dividers, Blue, 4PK (493689BL)
- Proline Workbench Accessories