Shop All Workbench Accessories
Proline
Cantilever Shelf, 18" x 72", ESD, Lt Blue
Mfr # CSPL1872C-L14-SW837-BLT
Zoro # G1114981
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72"
- Depth 18"
- Material ESD
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proline
- MFR # CSPL1872C-L14-SW837-BLT
- Zoro # G1114981
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72" |
Depth | 18" |
Details
Item | Cantilever Shelf,18" x 72",ESD,Lt Blue |
Material | ESD |
Color | Light Blue |
Description
Cantilever Shelf,18 In. x 72 In.,ESD,Lt Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12BL)
- 80/20 Roll In T-Nut W/Spring Leaf Sa 1/4-20 (13038)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 1 Cabinet, Gray, 34 1/2 in W x 45 1/8 in D x 30 In H (1W908)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 12 H, Gray (R-1072)
- LYON Heavy Duty Beam, PK2 (DD62172)
- BUILDPRO Strong Hand Tools Magnetic Rest, 1 In x, 1 In x, 1 In (T55410-K4)
- QUADHANDS LED 3x Magnifier w/ Light (QH-MagLED-V1)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- Proline Workbench Components