Shop All Workbench Accessories
Proline
Cantilever Shelf, 18" x 72", ESD, Lt Beige
Mfr # CSPL1872C-H11-SW837-BLT
Zoro # G1115018
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72"
- Depth 18"
- Material ESD
- Color Light Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proline
- MFR # CSPL1872C-H11-SW837-BLT
- Zoro # G1115018
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72" |
Depth | 18" |
Details
Item | Cantilever Shelf,18" x 72",ESD,Lt Beige |
Material | ESD |
Color | Light Beige |
Description
Cantilever Shelf,18 In. x 72 In.,ESD,Lt Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Tan (49)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36"D x 36"W, Silver (3636S)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Silver (2KNX7)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DL260BL)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Putty (CA10361800-07)
- TENNSCO Lower Shelf, 60 W x 14 D x 1 in. H, Gray (S-60)
- Proline Workbench Components