Shop All Workbench Accessories
Proline
Cantilever Shelf, 18" x 60", Plastic, Blue
Mfr # CSPL1860P-L14-SW806-BLT
Zoro # G1115060
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 18"
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proline
- MFR # CSPL1860P-L14-SW806-BLT
- Zoro # G1115060
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60" |
Depth | 18" |
Details
Item | Cantilever Shelf,18" x 60",Plastic,Blue |
Material | Plastic |
Color | Blue |
Description
Cantilever Shelf,18 In. x 60 In.,Plastic,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- PRO-LINE Valve Drum and Barrel Poly, 3/4" PK10 (109-203)
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 8-1/2 in D x 22-1/4 in H x 33-3/4 in W (349-95)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- GLOBAL INDUSTRIAL Steel Drawer W/ Cylinder Lock, 17-1/4inW x 20inD, Blue (606957BL)
- GLOBAL INDUSTRIAL Steel Upper Shelf W/ 3 Duplex Outlets, 72inW x 12inD, Blue (249296CBL)
- STEELMAN Rolling Tool Stand Base, 34"x4.5"x5 (67112)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- BOSTONTEC Steel Shelf Divider, 8"h x 12"d (for SH1230 and SH1530), PLT (DIV1215 - P)
- Proline Workbench Components