Shop All Workbench Accessories
Proline
Cantilever Shelf, 18" x 60", ESD, Lt Beige
Mfr # CSPL1860C-H11-SW837-BLT
Zoro # G1114878
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 18"
- Material ESD
- Color Light Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proline
- MFR # CSPL1860C-H11-SW837-BLT
- Zoro # G1114878
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60" |
Depth | 18" |
Details
Item | Cantilever Shelf,18" x 60",ESD,Lt Beige |
Material | ESD |
Color | Light Beige |
Description
Cantilever Shelf,18 In. x 60 In.,ESD,Lt Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Lime (B1845749)
- A.R. NORTH AMERICA Unloader, 250 BAR, 27M (0215010560)
- AKRO-MILS Plastic Divider, Black, 6 PK (41166)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- GLOBAL INDUSTRIAL Riser - 48W x 10-1/2D x 12H-Gray (254740)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- QUADHANDS Deluxe Workbench (QH-WB-DELUXE)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 6H (606957GY)
- Proline Workbench Accessories