Shop All Workbench Accessories
Proline
Cantilever Shelf, 12" x 72", ESD, Lt Blue
Mfr # CSPL1272C-L14-SW837-BLT
Zoro # G1114850
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72"
- Depth 12"
- Material ESD Laminate
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proline
- MFR # CSPL1272C-L14-SW837-BLT
- Zoro # G1114850
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72" |
Depth | 12" |
Details
Item | Cantilever Shelf,12" x 72",ESD,Lt Blue |
Material | ESD Laminate |
Color | Light Blue |
Description
Cantilever Shelf,12 In. x 72 In.,ESD,Lt Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36Wx18Dx72H, Orange, Unassembled (237635OR)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Black, 3PK (P3BLK15)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Sand (WBS-60 SAND)
- TENNSCO Electrical Shelf Riser, 60Wx15Dx18H, Gray (RE-18-1560)
- WESTWARD Complete V-Roller Head (TT32617.00JG)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- Proline Workbench Components