Shop All Workbench Accessories
Proline
Cantilever Shelf, 12" x 60", Plastic, Gray
Mfr # CSPL1260C-A31-SW837-BLT
Zoro # G1114911
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 60"
- Material Plastic
- Depth 12"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proline
- MFR # CSPL1260C-A31-SW837-BLT
- Zoro # G1114911
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60" |
Depth | 12" |
Details
Item | Cantilever Shelf,12" x 60",Plastic,Gray |
Material | Plastic |
Color | Gray |
Description
Cantilever Shelf,12 In. x 60 In.,Plastic,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14083)
- KRUEGER Leak Gauge, Tank, 25", 2"NPT (K-2-25)
- DURHAM MFG Large, 20 opening, compartment box for small parts storage (111-95)
- MONOFLO INTERNATIONAL Global Industrial„¢ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black (BC4844.5-34)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- TENNSCO Electrical Shelf Riser, 72x10-1/2x12, Gray (RE-1072 MED GREY)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- DAYTON Identification Label Kit (MHW2LG)
- RACK’EM RACKS RackEm Racks 5119 Hair Net-Beard Cover-Shoe Cover Dispenser with Clear Lid- Clear Plastic (5119)
- BESSEY Steel Spring Clamp, 1-5/16in.H (XM7-B)
- Proline Workbench Accessories