Shop All Workbench Accessories
Proline
Cantilever Shelf, 12" x 60", Plastic, Blue
Mfr # CSPL1260C-L14-SW837-BLT
Zoro # G1115331
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 12"
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proline
- MFR # CSPL1260C-L14-SW837-BLT
- Zoro # G1115331
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60" |
Depth | 12" |
Details
Item | Cantilever Shelf,12" x 60",Plastic,Blue |
Material | Plastic |
Color | Blue |
Description
Cantilever Shelf,12 In. x 60 In.,Plastic,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 17 7/8 in L, Red (QSB203RD)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13063)
- ZORO SELECT Galvanized Pipe, Steel, 1.5 in Pipe Size, 48000 lb Tensile Strength (4NXW7)
- JONES STEPHENS LARGE BUCKET CADDY TRAYS (T60103)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, GRY (BS2428P - G)
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. (REI-18-1572-WK-1)
- GLOBAL INDUSTRIAL Ateel Bin Rail, 60W x 3-1/4H, Blue (606942)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 12 H, Gray (R-1060)
- BENCHPRO Upright (UP48GRAY)
- Proline Workbench Components