Shop All Workbench Accessories
Proline
Cantilever Shelf, 12" x 60", Plastic, Beige
Mfr # CSPL1260C-H11-SW837-BLT
Zoro # G1115359
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 12"
- Material Plastic
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proline
- MFR # CSPL1260C-H11-SW837-BLT
- Zoro # G1115359
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60" |
Depth | 12" |
Details
Item | Cantilever Shelf,12" x 60",Plastic,Beige |
Material | Plastic |
Color | Beige |
Description
Cantilever Shelf,12 In. x 60 In.,Plastic,Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Ramp Platform for Drums, 20 in W, 3 in H (DRYP)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Red (30130RED)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, BLK (PHF3672 - B)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- BENCHPRO Tool Balancer, 72 W x 8 D x 6 in. H, Blue (TB72)
- TENNSCO Electrical Shelf Riser, 60x10-1/2x12, Gray (RE-1060 MED GREY)
- SANDUSKY LEE Shelf, 36 In. W x 24 In. D, Dove Gray (TA10362400-05)
- Proline Workbench Accessories