Shop All Tarps
Projex
Tarp, Blue, Polyethylene
Mfr # 7400948
Zoro # G303754416
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Polyethylene
- Grommet Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
Features
- Polyethylene Tarp
- Size: 8' x 10'
- Mil: 3
- Mesh: 7 x 7
- Color: Blue
- Grams/ Sq Meter: 70
- Heavy-weight, reinforced poly-woven blue tarp, 8 x 10 weave
- Super strong, waterproof, weather-resistant
- Rustproof aluminum grommets
- Sewn-in welting for extra strength at the edges
- Textured to reduce slipping
- Poly bag
- Dimension: 20.75" H x 15.5" W x 0.5" L
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT LANDSCAP FABRIC 3'Wx50'L (6YR-350)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 54" x 37" x 35" (ELV543735)
- TOMCAT Tamper Resistant Rodent Station w/Key (33466)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010860)
- PROJEX 20 ft x 30 ft Medium Duty Tarp, Blue (PROJBB2030)
- PROJEX 20 ft x 20 ft Heavy Duty Tarp, Silver/Black (PROJSB2020)
- PROJEX Medium Duty Tarp, Blue (PROJBB810)
- PROJEX Medium Duty Tarp, Brown/Green (PROBG1214)
- PROJEX Medium Duty Tarp, Blue (PROJBB2040)
- PROJEX 20 ft x 30 ft Heavy Duty Tarp, Silver/Black (PROJSB2030)
- X1 TOOLS 10 ft x 6 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-0610)
- Projex Tarps