Shop All Extension Cords
Projex
Projex FW-294P Indoor & Outdoor 3 SPT Extension Cord 16 Gauge - Orange
Mfr # 3504396
Zoro # G003703530
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Projex
- MFR # 3504396
- Zoro # G003703530
- UPC # 840915100057
- Country of Origin China
- Category Extension Cords
Description
Features
- Indoor & Outdoor 3 SPT Extension Cord
- Color: Orange
- Wire Gauge: 16 Ga
- Cord Length: 50'
- Water resistant & flame retardant
- Durable flexible cord
- Nickel-coated brass blades resist corrosion
- For home or job site use
- Meets OSHA specification
- Dimension: 2" H x 5.75" W x 14" L
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- INTERMATIC Plug In Timer Heavy Duty (TN311K)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33G5)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' UV Black Cable Tie Mounting Base, 100PK (DT75SB)
- PROJEX Projex 3504412 Indoor & Outdoor 100 ft. Orange Extension Cord (3504412)
- PROJEX Cord Extn 16/3Sjtw10'Org (OU163JTW010OGP)
- PROJEX Extn Cord 16/3Sjtw25'Org (OU163JTW025OGP)
- PROJEX APPL CORD14/3SPT-3 BGE6' (1AC-001-003FBGP)
- PROJEX Cord Extn16/2Spt2 12'Wht (IN162PT212WHP)
- PROJEX Cord Extn16/3Sjtw100'Org (OU163JTW100OGP)
- ALL-SOURCE 20 Ft. 16/3 Landscape Extension Cord (OU-JTW163-20X-GR)
- Projex Extension Cords