Shop All Extension Cords
Projex
Projex 3542222 Christmas Tree 15 ft. Green Extension Cord
Mfr # 3542222
Zoro # G503703900
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Projex
- MFR # 3542222
- Zoro # G503703900
- UPC # 840915101528
- Country of Origin Unknown
- Category Extension Cords
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Cord Length: 15 ft.
- Color: Green
- Type: Extension Cord
- Gauge Conductors: 18/2
- Maximum Amperage: 5A
- Minimum Temperature: -4 deg. F
- Plug Type: Polarized
- Watts: 625W
- OSHA Listed: No
- UL Listed: Yes
- Volts: 125 volt
- Number of Outlets: 9 outlets
- Country of Origin: Indonesia
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Fork Terminal #8 Stud PK100 (RA18-8F)
- ALLEN BRADLEY Inductive 10-30V-Dc Proximity Sensor (872C-DH15NP30-D4)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.0508" Diameter, 60 Volts (16STRBLAGPT25)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-10)
- PROJEX Extn Cord 16/3Sjtw25'Org (OU163JTW025OGP)
- PROJEX Projex 3525748 Indoor & Outdoor 25 ft. Green Extension Cord (3525748)
- PROJEX APPL CORD14/3SPT-3 BGE6' (1AC-001-003FBGP)
- PROJEX Indoor & Outdoor 25 ft. Orange Extension Cord (PR6330)
- PROJEX Cord Extn16/2Spt2 12'Wht (IN162PT212WHP)
- PROJEX Projex FW-294P Indoor & Outdoor 3 SPT Extension Cord 16 Gauge - Orange (3504396)
- GOGREEN GoGreen Power, GG-13725, 25 Ft 16/3 SJTW Outdoor Extension Cord, Orange w/ Lighted Green Ends (GG-13725)
- Projex Extension Cords & Power Strips