Shop All Extension Cords
Projex
Projex 3526167 Indoor & Outdoor 15 ft. Green Extension Cord
Mfr # 3526167
Zoro # G203703972
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Projex
- MFR # 3526167
- Zoro # G203703972
- UPC # 840915100842
- Country of Origin Unknown
- Category Extension Cords
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Indoor or Outdoor: Indoor and Outdoor
- Cord Length: 15 ft.
- Color: Green
- Type: Extension Cord
- Gauge Conductors: 16/3
- Maximum Amperage: 13A
- Volts: 125 volt
- Watts: 1625W
- Number of Outlets: 1 outlets
- Wire Type: Round
- Plug Type: Grounded
- OSHA Listed: Yes
- Insulation Material: PVC
- Minimum Temperature: -40 deg. F
- UL Listed: Yes
- Country of Origin: Indonesia
- Weight: 1.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (785)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-0375-BK)
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- PROJEX Cord Extn 16/3Sjtw10'Org (OU163JTW010OGP)
- PROJEX Projex 3504412 Indoor & Outdoor 100 ft. Orange Extension Cord (3504412)
- PROJEX Cord Extn 12/3Sjtw50'Org (OU123JTW050OGP)
- PROJEX Cord Extn16/2Spt2Brwn12' (IN162PT212BRP)
- PROJEX Indoor & Outdoor 25 ft. Orange Extension Cord (PR6330)
- PROJEX EXT CRD 16/2SPT-2 20' (IN162PT220WHP)
- ARTIFICIAL INTELLIGENCEME 25 ft. 12-3 SJTW Heavy-Duty Lighted Extension Cord (AR2683163)
- Projex Extension Cords