Shop All Extension Cords
Projex
Projex 3525748 Indoor & Outdoor 25 ft. Green Extension Cord
Mfr # 3525748
Zoro # G503704136
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Projex
- MFR # 3525748
- Zoro # G503704136
- UPC # 840915100866
- Country of Origin Unknown
- Category Extension Cords
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Indoor or Outdoor: Indoor and Outdoor
- Cord Length: 25 ft.
- Color: Green
- Type: Extension Cord
- Gauge Conductors: 16/3
- Insulation Material: PVC
- UL Listed: Yes
- Maximum Amperage: 13A
- Wire Type: Round
- Watts: 1625W
- Number of Outlets: 1 outlets
- Plug Type: Grounded
- Minimum Temperature: -40 deg. F
- OSHA Listed: Yes
- Volts: 125 volt
- Country of Origin: Indonesia
- Weight: 1.87 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 8 A, 600V AC, Nonindicating (AG8)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- INTERSTATE PNEUMATICS 0.500 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7322-12)
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- PROJEX Projex FW-294P Indoor & Outdoor 3 SPT Extension Cord 16 Gauge - Orange (3504396)
- PROJEX Cord Extn 12/3Sjtw50'Org (OU123JTW050OGP)
- PROJEX Indoor & Outdoor 25 ft. Orange Extension Cord (PR6330)
- PROJEX Projex 3504412 Indoor & Outdoor 100 ft. Orange Extension Cord (3504412)
- PROJEX Cord Extn16/3Sjtw100'Org (OU163JTW100OGP)
- PROJEX APPL CORD14/3SPT-3 BGE6' (1AC-001-003FBGP)
- CONNTEK Conntek 20601, 25', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601)
- Projex Extension Cords & Power Strips