Shop All Extension Cords
Projex
Projex 3506045 Indoor & Outdoor 100 ft. Orange Extension Cord
Mfr # 3506045
Zoro # G403703284
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Projex
- MFR # 3506045
- Zoro # G403703284
- UPC # 840915100408
- Country of Origin Unknown
- Category Extension Cords
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Indoor or Outdoor: Indoor and Outdoor
- Cord Length: 100 ft.
- Color: Orange
- Type: Extension Cord
- Gauge Conductors: 12/3 SJTW
- Insulation Material: PVC
- Wire Type: Round
- Plug Type: Polarized
- Number of Outlets: 1 outlets
- OSHA Listed: Yes
- Watts: 1875W
- Maximum Amperage: 15A
- UL Listed: Yes
- Volts: 125 volt
- Weight: 11.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 30A, 600V AC, Non-Indicating (DFJ-30)
- EATON Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve (PDG23G0150TFFL)
- MARINCO Cs8265N Marinco 50A 250V Plug (CS8265N)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- PROJEX APPL CORD14/3SPT-3 BGE6' (1AC-001-003FBGP)
- PROJEX Cord Extn16/2Spt2 12'Wht (IN162PT212WHP)
- PROJEX Cord Extn 16/3Sjtw10'Org (OU163JTW010OGP)
- PROJEX Projex FW-294P Indoor & Outdoor 3 SPT Extension Cord 16 Gauge - Orange (3504396)
- PROJEX Indoor & Outdoor 25 ft. Orange Extension Cord (PR6330)
- PROJEX Projex 3504412 Indoor & Outdoor 100 ft. Orange Extension Cord (3504412)
- CAMCO POWER GRIP™ EXTENSION CORD (CAMCO) (55195)
- Projex Extension Cords