Shop All Extension Cords
Projex
Projex 3504453 Indoor & Outdoor 50 ft. Orange Extension Cord
Mfr # 3504453
Zoro # G203704344
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Projex
- MFR # 3504453
- Zoro # G203704344
- UPC # 840915100071
- Country of Origin Unknown
- Category Extension Cords
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Indoor or Outdoor: Indoor and Outdoor
- Cord Length: 50 ft.
- Color: Orange
- Gauge Conductors: 14/3 SJTW
- Volts: 125 volt
- OSHA Listed: Yes
- Wire Type: Round
- Maximum Amperage: 15 amps
- Plug Type: Grounded
- Number of Outlets: 1 outlets
- Watts: 1875 watts
- Insulation Material: PVC
- UL Listed: Yes
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS MIDI Or AMI Safety Fuse Block (7720)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- RACO Cable Connector, Snap In, 1/2 In (2800)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- PROJEX APPL CORD14/3SPT-3 BGE6' (1AC-001-003FBGP)
- PROJEX Projex 3525748 Indoor & Outdoor 25 ft. Green Extension Cord (3525748)
- PROJEX Cord Extn16/2Spt2Brwn12' (IN162PT212BRP)
- PROJEX Cord Extn 16/3Sjtw10'Org (OU163JTW010OGP)
- PROJEX Projex FW-294P Indoor & Outdoor 3 SPT Extension Cord 16 Gauge - Orange (3504396)
- PROJEX EXT CRD 16/2SPT-2 20' (IN162PT220WHP)
- SOUTHWIRE Extension Cord, Outdoor, 50 ft. Length (3688SW0002)
- Projex Extension Cords