Shop All Extension Cords
Projex
Projex 3504404 Indoor & Outdoor 25 ft. Orange Extension Cord
Mfr # 3504404
Zoro # G103704345
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Projex
- MFR # 3504404
- Zoro # G103704345
- UPC # 840915100064
- Country of Origin Unknown
- Category Extension Cords
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Indoor or Outdoor: Indoor and Outdoor
- Cord Length: 25 ft.
- Color: Orange
- Gauge Conductors: 14/3 SJTW
- UL Listed: Yes
- OSHA Listed: Yes
- Insulation Material: PVC
- Number of Outlets: 1 outlets
- Watts: 1875 watts
- Volts: 125 volt
- Plug Type: Grounded
- Maximum Amperage: 15 amps
- Wire Type: Round
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- ZORO SELECT Wall Switch, Brown, 15A, 1/2 to 2 HP (4821)
- PROJEX Projex FW-294P Indoor & Outdoor 3 SPT Extension Cord 16 Gauge - Orange (3504396)
- PROJEX Projex 3504412 Indoor & Outdoor 100 ft. Orange Extension Cord (3504412)
- PROJEX EXT CRD 16/2SPT-2 20' (IN162PT220WHP)
- PROJEX APPL CORD14/3SPT-3 BGE6' (1AC-001-003FBGP)
- PROJEX Indoor & Outdoor 25 ft. Orange Extension Cord (PR6330)
- PROJEX Projex 3525748 Indoor & Outdoor 25 ft. Green Extension Cord (3525748)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (3EA99)
- Projex Extension Cords & Power Strips