Shop All Tarps
Projex
Light Duty Tarp, Blue, Polyethylene
Mfr # 7400989
Zoro # G103754890
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Polyethylene
- Tarp Strength Light Duty
- Fabric Weight 72g
- Grommet Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Blue |
Tarp Material | Polyethylene |
Tarp Strength | Light Duty |
Item | Tarp |
Fabric Weight | 72g |
Grommet Material | Aluminum |
Grommet Spacing | 36 in |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Rust resistant aluminum grommets every 36"
- Heat sealed rope reinforced hems
- Width: 8 ft.
- Length: 12 ft.
- Durability: Light Duty
- Material: Polyethylene
- Type: Tarp
- Color: Blue
- Thickness: 3 mil
- Space Between Grommets: 3 ft.
- Reusable: Yes
- Water Resistant: Yes
- UV Resistant: No
- Size: 7 x 7
- Thickness: 3 mil
- Fabric Weight: 72g
- Country of Origin: Vietnam
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sewer Hose, 1/4, 50 ft, 4400 psi (AR686200001)
- KOHLER Kit, Carburetor Complete (24 853 306-S)
- STRUCTRON Light Lute, 30", 82" Yellow Handle (56830)
- WIRE-TEK Mole Eliminator Trap, Scissory Type (RMEL)
- PROJEX 10 ft x 20 ft Tarp, Silver/Black (7468259)
- PROJEX Medium Duty Tarp, Blue (PROJBB2040)
- PROJEX 20 ft x 30 ft Heavy Duty Tarp, Silver/Black (PROJSB2030)
- PROJEX Medium Duty Tarp, Brown/Green (PROBG1214)
- PROJEX Light Duty Tarp, Blue, Polyethylene (7400906)
- PROJEX 20 in x 30 in Tarp, Black (7468291)
- FOREMOST TARP Heavy Duty Tarp, Silver/Brown, Polyethylene (22030)
- Projex Tarps